YASM1
Description
YASM1 PILLOW BLK BRG UNIT ; 2 BLT 25.4MM ID 40.3MM BOLT CTR
Part # YASM1
BDI # 1375465
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Medium Duty | High Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
YAS1 1/4 PT SGT
Description
YAS1 1/4 PT SGT PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # YAS1 1/4 PT SGT
BDI # 1375440
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | High Base | Shaft Guarding Technology
Global Part Number GPN:
520079
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAK1 7/16 SGT
Description
YAK1 7/16 SGT PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-13/16" BASE-CENTRE 2 HOLE
Part # YAK1 7/16 SGT
BDI # 1375401
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Low Base | Shaft Guarding Technology
Global Part Number GPN:
520120
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
E-P2B-TRB-1 3/8
Description
E-P2B-TRB-1 3/8 PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Part # E-P2B-TRB-1 3/8
BDI # 1355681
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Double Row
Global Part Number GPN:
603107
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
STB1 7/16
Description
STB1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # STB1 7/16
BDI # 1373667
Features
Inch - Metric:
Inch
Other Features:
Single Row
Global Part Number GPN:
520198
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6