Page 1 of 2

Next

Compare
D50100P

COMPARE

D50100P

Description
D50100P DC MOTOR ; 100HP 1750/2000RPM DC 368AT DPFG FX N

BALDOR-RELIANCE

Part # D50100P

BDI # 126401

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.375
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 38.88

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D50100RS-BV

COMPARE

D50100RS-BV

Description
D50100RS-BV SHUNT WOUND DC MOTOR ; 100HP 1750RPM DC 3212ATZ DPG-FV

BALDOR-RELIANCE

Part # D50100RS-BV

BDI # 126404

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 39.5

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D51100RB-1BV

COMPARE

D51100RB-1BV

Description
D51100RB-1BV SHUNT WOUND DC MOTOR ; C3214ATZ 100HP 1150RPM 500 300 F2

BALDOR-RELIANCE

Part # D51100RB-1BV

BDI # 24651709

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.624
Sync RPM: 1150
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 46.25

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: SCR Drive
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY
D50100P2-BV

COMPARE

D50100P2-BV

Description
D50100P2-BV MOTOR, 100HP 1750/2000RPM DC 368AT DPBV F1 N (SMARTCATALOG)

BALDOR-RELIANCE

Part # D50100P2-BV

BDI # 26356386

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.375
Sync RPM: 1750 | 2000
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 38.13

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D50100P-BV

COMPARE

D50100P-BV

Description
D50100P-BV

BALDOR-RELIANCE

Part # D50100P-BV

BDI # 126402

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 38.13

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY