Page 1 of 2

Next

Compare
UCHA213

COMPARE

UCHA213

Description
UCHA213 HANGER BLOCK UNIT

FYH

Part # UCHA213

BDI # 17916573

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 166
Base to Center Height - Millimeter: 117
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCECH215

COMPARE

UCECH215

Description
UCECH215 HANGER BEARING ; 75MM ID

AMI BEARINGS

Part # UCECH215

BDI # 107742

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 171
Base to Center Height - Millimeter: 117
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MUCECH213NP

COMPARE

MUCECH213NP

Description
MUCECH213NP HANGER BEARING ; 65MM ID STAINLESS SET SCREW

AMI BEARINGS

Part # MUCECH213NP

BDI # 103151

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 171
Base to Center Height - Millimeter: 117
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCECH213

COMPARE

UCECH213

Description
UCECH213 HANGER BEARING ; 65MM ID

AMI BEARINGS

Part # UCECH213

BDI # 107737

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 171
Base to Center Height - Millimeter: 117
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCECH214

COMPARE

UCECH214

Description
UCECH214 HANGER BEARING ; 70MM ID

AMI BEARINGS

Part # UCECH214

BDI # 107739

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 74.6
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 171
Base to Center Height - Millimeter: 117
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY