Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.462
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
522446
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAF 22218
Description
SAF 22218 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS
Part # SAF 22218
BDI # 1266377
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
149.225
Other Features:
Double Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
SCHB-SC-207
Description
SCHB-SC-207 HANGER BALL BRG UNIT ; NORMAL DUTY 2-7/16" BORE SETSCREW BALL
Part # 124292
BDI # 258597
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.674
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
139.7
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.1
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521829
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YASM3 7/16
Description
YASM3 7/16 PILLOW BLK BRG UNIT ; 3-7/16" BORE 4" BASE-CTR HGT 2 HOLE
Part # YASM3 7/16
BDI # 1375480
Features
Inch - Metric:
Inch
Other Features:
Single Row | Medium Duty | High Base
Global Part Number GPN:
520016
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6