B527599

Description
B527599 ; POR 7.50HP 2950RPM DC MOTOR

BALDOR-RELIANCE

Part # B527599

BDI # 21808208

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 2900
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 32.06

Current: DC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY