01518OT3E254TF3
Description
01518OT3E254TF3 GENERAL PURPOSE MOTOR ; ODP-NEMA PR.
Part # 01518OT3E254TF3
BDI # 960203
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
593647
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | High Efficient
Global Part Number GPN:
594518
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
1-3/4 | 7-1/2HP
Other Features:
Definite Purpose | Cooling Tower | High Efficient | Two Speed
Global Part Number GPN:
594633