Page 1 of 693

Next

Compare
P4B-S2-415RE

COMPARE

P4B-S2-415RE

Description
P4B-S2-415RE; 070395 PILLOW BLK RLR BRG

DODGE

Part # 070395

BDI # 247153

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 175.412
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521044
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
P4B-IP-415RE

COMPARE

P4B-IP-415RE

Description
P4B-IP-415RE; 069554 PILLOW BLK RLR BRG

DODGE

Part # 069554

BDI # 246622

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 152
Other Features: Double Row
Global Part Number GPN: 521145
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
TAPK20K307SET

COMPARE

TAPK20K307SET

Description
TAPK20K307SET PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK

TIMKEN

Part # TAPK20K307SET

BDI # 760443

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 97.028
Other Features: Double Row | Extreme Duty
Global Part Number GPN: 504013
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.3
Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
CESSWDM3714T

COMPARE

CESSWDM3714T

Description
CESSWDM3714T WASH DOWN AC MOTOR ; 10HP 215TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CESSWDM3714T

BDI # 125904

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
P4B522-ISAF-315R

COMPARE

P4B522-ISAF-315R

Description
P4B522-ISAF-315R; 070061 ; PILLOW BLK ROLLER BRG 3-15/16" BORE

DODGE

Part # 070061

BDI # 247038

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.456
Other Features: Double Row
Global Part Number GPN: 520904
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY