D5050R
Description
D5050R SHUNT WOUND DC MOTOR ; 50 1750 MC2812ATZ DPG 500V
Part # D5050R
BDI # 126458
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
37.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D5030P
Description
D5030P SHUNT WOUND DC MOTOR ; 0288AT 30HP 1750RPM 500 150 DPFG F1
Part # D5030P
BDI # 126442
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50125R-BV
Description
D50125R-BV DC MOTOR ; 125HP 1750RPM DC 2813ATZ DPG-FV
Part # D50125R-BV
BDI # 126410
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
41.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D5525R
Description
D5525R SHUNT WOUND DC MOTOR ; 25 1750/2300 MC2812ATZ TEFC 500V
Part # D5525R
BDI # 126494
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
41.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F1 Face
D50150RE-BV
Description
D50150RE-BV SHUNT WOUND DC MOTOR ; 150HP 1750RPM DC 2815ATZ DPG-FV
Part # D50150RE-BV
BDI # 21811433
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
47
Current:
DC
Inch - Metric:
Inch
Horse Power:
150HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face