Page 1 of 20

Next

Compare
EM4316T

COMPARE

EM4316T

Description
EM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC

BALDOR-RELIANCE

Part # EM4316T

BDI # 127449

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
03BCP508EXAT

COMPARE

03BCP508EXAT

Description
COP.03BCP508EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 5-1/2"

COOPER BEARING

Part # 03BCP508EXAT

BDI # 24715600

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 147
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 20.3

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 229

Price Inventory : Available to order
Loading Price
QTY
03BCP508GRAT

COMPARE

03BCP508GRAT

Description
COP.03BCP508GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 5-1/2"

COOPER BEARING

Part # 03BCP508GRAT

BDI # 24715602

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 147
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 20.2

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 229

Price Inventory : Available to order
Loading Price
QTY
03BCP140MEXAT

COMPARE

03BCP140MEXAT

Description
COP.03BCP140MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 140MM

COOPER BEARING

Part # 03BCP140MEXAT

BDI # 24715504

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 147
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 20.2

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 229

Price Inventory : Available to order
Loading Price
QTY
03BCP507GRAT

COMPARE

03BCP507GRAT

Description
COP.03BCP507GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 5-7/16"

COOPER BEARING

Part # 03BCP507GRAT

BDI # 24715598

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 147
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 20.3

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 229

Price Inventory : Available to order
Loading Price
QTY