D50200P2-BV
Description
D50200P2-BV MOTOR AC ; 0409AT 200 1750RPM 500 150
Part # D50200P2-BV
BDI # 26354746
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
43.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
40.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
43.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
1150 | 2000
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
43.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
254
Mounting Method:
F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
220HP
Base to Center Height - Millimeter:
254
Mounting Method:
F1 Face