D50400P2-BV
Description
D50400P2-BV SHUNT WOUND DC MOTOR ; 0508AT 400HP 1750RPM 500 150 DPBV F1
Part # D50400P2-BV
BDI # 25849388
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
1750
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
54
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
D50250P2-BV
Description
D50250P2-BV MOTOR, 250HP 1750/1900RPM DC 504-6AT DPBV F1 N (SMARTCATALOG)
Part # D50250P2-BV
BDI # 26362907
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.249
Sync RPM:
1750 | 1900
Shaft Diameter - Millimeter:
82.525
Overall Length - Inch:
45.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
D50300P2-BV
Description
D50300P2-BV MOTOR, 506AT 300HP 1750RPM 500 300 DPFG F1 (SMARTCATALOG)
Part # D50300P2-BV
BDI # 26361074
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.249
Sync RPM:
1750
Shaft Diameter - Millimeter:
82.525
Overall Length - Inch:
49
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
D50500P2-BV
Description
D50500P2-BV MOTOR, 5010AT 500HP 1750RPM 500 150 DPBV F1 (SMARTCATALOG)
Part # D50500P2-BV
BDI # 26354747
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
1750
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
61.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
500HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face