34-6242Z172
Description
34-6242Z172 ; .5HP 2000RPM DC D71C 3420P TEFC B34 N
Part # 34-6242Z172
BDI # 20107551
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
2000
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
13.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | B34 Face
33-2549Z132G1
Description
33-2549Z132G1 DC MOTOR ; .18 KW 1750RPM DC D63C 3320P TENV B34 N
Part # 33-2549Z132G1
BDI # 20106452
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
1750
Shaft Diameter - Millimeter:
10.998
Overall Length - Inch:
10.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.18HP
Base to Center Height - Millimeter:
62.992
Mounting Method:
Rigid | B34 Face
34-6242-3673G1
Description
34-6242-3673G1 ; POR OUTPUTHP 1750RPM DC D71C 3413P B34
Part # 34-6242-3673G1
BDI # 20107550
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
12.27
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4 | 0.33HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | B34 Face