P2B-IP-050MRE
Description
P2B-IP-050MRE; 049476 PILLOW BLK BRG ; NON RETURNABLE
Part # 049476
BDI # 20494495
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
72.6
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Air Handling
Global Part Number GPN:
521986
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B-SCFS-200-SHFS
Description
P2B-SCFS-200-SHFS; 137426 ; PILLOW BLK BALL BRG
Part # 137426
BDI # 22800871
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
YAS1 15/16 SGT
Description
YAS1 15/16 SGT PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # YAS1 15/16 SGT
BDI # 1375447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | High Base | Shaft Guarding Technology
Global Part Number GPN:
520072
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B-IP-115L
Description
P2B-IP-115L; 069466 PILLOW BLK BRG ; NON RETURNABLE
Part # 069466
BDI # 246542
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.619
Other Features:
Double Row
Global Part Number GPN:
522193
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2