HG143;5KH42GN0337
Description
HG143 ; 5KH42GN0337 FARM DUTY MOTOR ; 1/2HP 1725RPM TENV 56 1/60/115V
Part # HG143
BDI # 17091849
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8 Ampere | 4 Poles
Mounting Method:
Resilient