Page 1 of 5647

Next

Compare
E-P4B-TRB-3 15/16

COMPARE

E-P4B-TRB-3 15/16

Description
E-P4B-TRB-3 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-P4B-TRB-3 15/16

BDI # 1355723

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row
Global Part Number GPN: 603138
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
FDL3504M

COMPARE

FDL3504M

Description
FDL3504M FRAME DUTY AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56 3421L TEFC F1 N

BALDOR-RELIANCE

Part # FDL3504M

BDI # 127775

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.97
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
P4B-S2-415RE

COMPARE

P4B-S2-415RE

Description
P4B-S2-415RE; 070395 PILLOW BLK RLR BRG

DODGE

Part # 070395

BDI # 247153

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 175.412
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521044
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
P4B-IP-415RE

COMPARE

P4B-IP-415RE

Description
P4B-IP-415RE; 069554 PILLOW BLK RLR BRG

DODGE

Part # 069554

BDI # 246622

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 152
Other Features: Double Row
Global Part Number GPN: 521145
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
P4B-IP-315RE

COMPARE

P4B-IP-315RE

Description
P4B-IP-315RE; 069550 PILLOW BLK RLR BRG

DODGE

Part # 069550

BDI # 246618

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.456
Other Features: Double Row
Global Part Number GPN: 521160
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY