1200XXH500G
Description
1200XXH500G TIMING BELT ; 1-1/4" PITCH 5" WIDTH 96 TEETH NEOPR/FGL
Part # 1200XXH500G
BDI # 22696997
Features
Inch - Metric:
Inch
Belt Pitch:
1-1/4 Inch
Belt Series:
XXH
Belt Width - Inch:
5
Belt Width - Millimeter:
127
Belt Pitch Length - Millimeter:
3048
Belt Pitch Length - Inch:
120
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
30XXHR400
Description
30XXHR400 TIMING PULLEY ; 1-1/2" PIT 4" BELT W R2 BUSHED CI 30T
Part # 30XXHR400
BDI # 22704110
Features
Pitch Diameter - Inch:
11.937
Flange Outside Diameter - Millimeter:
322.275
Inch - Metric:
Inch
Outside Diameter - Inch:
11.817
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
303.2
Mounting Method:
Bushed
2700XXH400G
Description
2700XXH400G TIMING BELT ; 1-1/4" PITCH 4" WID 216 TEETH NEOPR/FGL
Part # 2700XXH400G
BDI # 22697243
Features
Inch - Metric:
Inch
Belt Pitch:
1-1/4 Inch
Belt Series:
XXH
Belt Width - Inch:
4
Belt Width - Millimeter:
101.6
Belt Pitch Length - Millimeter:
6858
Belt Pitch Length - Inch:
270
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
48XXHS200
Description
48XXHS200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W S1 BUSHED CI 48T
Part # 48XXHS200
BDI # 22715814
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 13 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
48XXHU400
Description
48XXHU400 TIMING PULLEY ; 1-1/2" PIT 4" BELT W U1 BUSHED CI 48T
Part # 48XXHU400
BDI # 22715826
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Type 13 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6