PHP 40-T10-32RSB

COMPARE

PHP 40-T10-32RSB

Description
PHP 40-T10-32RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40-T10-32RSB

BDI # 1292382

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 106
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 101.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 31-T10-32RSB

COMPARE

PHP 31-T10-32RSB

Description
PHP 31-T10-32RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 31-T10-32RSB

BDI # 1292370

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 106
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 101.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY