P168-14M-115-J
Description
P168-14M-115-J PER DRAWING 5919222267 ; PULLEY
Part # 46135-2 REV C
BDI # 21465312
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115
F224-14MGT-40-F
Description
F224-14MGT-40-F SYNCHRONOUS PULLEY ; 39.3IN DIA PITCH GI 224GROOVE
Part # F224-14MGT-40-F
BDI # 21559365
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 Millimeter
Other Features:
Powergrip GT2 Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
40
P36-14M-115-SF PER DRW 5919222266
Description
P36-14M-115-SF PER DRAWING 5919222266 ; PULLEY
Part # P36-14M-115-SF PER DRW 5919222266
BDI # 21465319
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 Millimeter
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
F40-14MGT-40-SF
Description
F40-14MGT-40-SF SYNCHRONOUS PULLEY ; GI 40GROOVE
Part # F40-14MGT-40-SF
BDI # 21559368
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 Millimeter
Other Features:
Powergrip GT2 Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
40