2MR-16S-09
Description
2MR-16S-09 SYNCHRONOUS PULLEY ; 2MR P 16GROVES 9MM W
Part # 78426030
BDI # 1102617
Features
Pitch Diameter - Inch:
0.401
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.381
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
10.185
Mounting Method:
Rough Bore
16-2P09-6CA2
Description
16-2P09-6CA2 TIMING PULLEY ; 2MM PIT 09MM W ALUM 3/16" BORE 16T
Part # 16-2P09-6CA2
BDI # 22709493
Features
Pitch Diameter - Inch:
0.401
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.381
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.185
Mounting Method:
Finished Bore
16-2P06M6CA5
Description
16-2P06M6CA5 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 5MM BORE 16T
Part # 16-2P06M6CA5
BDI # 22709485
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6C | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
16-2P06-DFP1
Description
16-2P06-DFP1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 16-2P06-DFP1
BDI # 26273717
Features
Pitch Diameter - Inch:
0.401
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.381
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10.185
Mounting Method:
Finished Bore
16-2P06MDFM3
Description
16-2P06MDFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 16-2P06MDFM3
BDI # 26282994
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore