P4420M170-J
Description
P4420M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755555
Part # P4420M170-J
BDI # 24303292
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.999
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed
P3820M170-J
Description
P3820M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755506
Part # P3820M170-J
BDI # 24303196
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
P4820M115-J
Description
P4820M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755579
Part # P4820M115-J
BDI # 24303340
Features
Pitch Diameter - Inch:
12.031
Flange Outside Diameter - Millimeter:
324.993
Inch - Metric:
Metric
Outside Diameter - Inch:
11.861
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
305.587
Mounting Method:
Bushed
P6020M115-J
Description
P6020M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755646
Part # P6020M115-J
BDI # 24303474
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.546
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
P6420M115-J
Description
P6420M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755663
Part # P6420M115-J
BDI # 24303508
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed