PHP 36-T5-25RSB
Description
PHP 36-T5-25RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-T5-25RSB
BDI # 1292408
Features
Pitch Diameter - Inch:
1.567
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.533
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
PHP 21-T5-25RSB
Description
PHP 21-T5-25RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21-T5-25RSB
BDI # 1292403
Features
Pitch Diameter - Inch:
1.567
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.533
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore