22-5M25SP06-5/8 FB STEEL
Description
22-5M25SP06-5/8 FB STEEL TIMING PULLEY ; HTD 5MM 25 TEETH 5/8 FINISHED BORE
Part # 22-5M25SP06-5/8 FB STEEL
BDI # 21505994
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
35.014
Mounting Method:
Finished Bore
P32-5M-25 X 5/8IN KW 2SS
Description
P32-5M-25 X 5/8IN KW 2SS TIMING PULLEY ; 5/8IN BORE 32 TEETH
Part # P32-5M-25 X 5/8IN KW 2SS
BDI # 22478664
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 Millimeter
Other Features:
Synchronous Plus Belt Style | Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Finished Bore
P20-5M-25 X 3/4IN CUSTOM
Description
P20-5M-25 X 3/4IN CUSTOM PULLEY ; 3/4IN BORE CUSTOM
Part # P20-5M-25 X 3/4IN CUSTOM
BDI # 21866532
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Finished Bore
P24-5M-09 5/8 KW 2SS STL
Description
P24-5M-09 5/8 KW 2SS STL SYNC PULLEY ; 5/8" BORE 2 SETSCREW STEEL
Part # P24-5M-09 5/8 KW 2SS STL
BDI # 21510371
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Finished Bore
P28-5M-15 5/8 KW 2SS STL
Description
P28-5M-15 5/8 KW 2SS STL SYNC PULLEY ; 28 GROOVE 5/8" BORE 15MM BELT WID
Part # P28-5M-15 5/8 KW 2SS STL
BDI # 21509978
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
44.56
Mounting Method:
Finished Bore