W288M22-H
Description
W288M22-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756040
Part # W288M22-H
BDI # 24304164
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.755
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
W288M35-H
Description
W288M35-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756041
Part # W288M35-H
BDI # 24304166
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.755
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
P288M20-H
Description
P288M20-H SYNCHRONOUS SPROCKET ; QD BUSHED 101755403
Part # P288M20-H
BDI # 24302994
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
P288M30-H
Description
P288M30-H SYNCHRONOUS SPROCKET ; QD BUSHED 101755405
Part # P288M30-H
BDI # 24302998
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
W288M12-H
Description
W288M12-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756039
Part # W288M12-H
BDI # 24304162
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.755
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed