W-32S-H

COMPARE

W-32S-H

Description
W-32S-H SYNCHRONOUS PULLEY ; 32MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038852

BDI # 397542

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.154
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY