3/3V650SDS
Description
3/3V650SDS V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008271
BDI # 650813
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2 has No Keyway
Global Part Number GPN:
583924
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
3/3V365SH
Description
3/3V365SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008263
BDI # 650792
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583916
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
3/3V475-1610
Description
3/3V475-1610 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 3 GROOVE
Part # 2105010042
BDI # 21595413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
3
2/3V600SH
Description
2/3V600SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 2 GROOVE
Part # 2105008246
BDI # 649617
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Heavy Duty | QD Bushing | Web Style | Type D2 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583640
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
7/3V530SK
Description
7/3V530SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 2105008326
BDI # 653626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584376
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
7