ZJZA100-QK8-1
Description
ZJZA100-QK8-1 BREADER AUGER BEARING ; 1" ID 1.71" WD 1.875" LG BET HOLE
Part # ZJZA100-QK8-1
BDI # 20885147
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.434
Nominal Bolt Circle Diameter Round - Inch:
2.7
Housing Configuration:
1 Piece Solid
Other Features:
QuiKlean | Breader Auger | Stainless Steel Ball Bearing | Food Grade Solid Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
68.6
Number of Mounting Holes:
4
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
46.228
Length Thru Bore - Inch:
1.82
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Gray Finish
Mounting Method:
Double Lock Collar Sleeve
4Y207-35MFX
Description
4Y207-35MFX INSERT BEARING ; 35MMX72MMX42.9MM SS SET SCREW
Part # 4Y207-35MFX
BDI # 20884999
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant | 400 Stainless Steel Ball Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
4B5GE8-35MGX
Description
4B5GE8-35MGX TAKE-UP BEARING ; 72MM OD POLYMER NARROW SLOT
Part # 4B5GE8-35MGX
BDI # 22528870
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.26
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
6.604
Other Features:
Narrow Slot | Food Grade Grease Lubricant
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant | 400 Stainless Steel Ball Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Set Screw