300 HUB 1-5/8X3/8
Description
M30012012 COUPLING HUB ; 1-5/8" BORE 2.9" HUB DIA
Part # M30012012
BDI # 601303
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
200 HUB 1-3/8X5/16
Description
M20011210 COUPLING HUB ; 1-3/8" BORE 2-1/4" HUB DIA
Part # M20011210
BDI # 601074
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.9
Length Thru Bore - Millimeter:
27.94
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
200 HUB 7/8X1/4
Description
200 HUB 7/8X1/4 COUPLING HUB ; 7/8" BORE 2-1/4" HUB DIA JAW COUPLING
Part # M20002808
BDI # 601027
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.9
Length Thru Bore - Millimeter:
27.94
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
400 HUB 1-7/8X1/2
Description
400 HUB 1-7/8X1/2 COUPLING HUB ; 1-7/8" BORE 3.05" HUB DIA JAW COUPLING
Part # M40012816
BDI # 601457
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
400 HUB 1-1/4X5/16
Description
400 HUB 1-1/4X5/16 COUPLING HUB ; 1-1/4" BORE 3.05" HUB DIA JAW COUPLING
Part # M40010810
BDI # 600817
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling