Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Crowned | Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
PSM2025-30
Description
PSM2025-30 PRECISION SLEEVE BEARING ; 20 MM ID X 25 MM OD X 30 MM L ALUM
Part # PSM2025-30
BDI # 21453621
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
Frelon
Outside Diameter - Inch:
0.986
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
25.056
PWN12C
Description
PWN12C LINEAR TWIN OPEN PILLOW BLOCK ; 3/4 IN DIA X 2.75 IN W X 4.75 IN L SA
Part # PWN12C
BDI # 21453629
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
Compensated ID | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
8 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
2.625
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FL08
Description
FL08 LINEAR PLAIN BEARING ; 12.7MM BORE 22.225MM OD 31.75MM LEN
Part # FL08
BDI # 21453725
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.25
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain