VTRY-5.50-CSO
Description
VTRY-5.50-CSO V-GRVD TRACK ROLLER ASSY ; 5.5" RLR DIAX1.2505" BOREX2.25" W YOKE
Part # VTRY-5.50-CSO
BDI # 24859764
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 2140RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
VTRY-5.50-R
Description
VTRY-5.50-R TRACK ROLLER ; V-GROOVED YOKE TYPE REGREASABLE
Part # VTRY-5.50-R
BDI # 22975132
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 2140RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
VTRY-5.50-SS-R
Description
VTRY-5.50-SS-R TRACK ROLLER ; V-GROOVED YOKE SS CS INTRNLS REGREASABLE
Part # VTRY-5.50-SS-R
BDI # 22975136
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Dual Lip Enclosure | Stainless Steel Material | Stainless Steel Roller Material | 2140RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
UTRY-5.50-R
Description
UTRY-5.50-R TRACK ROLLER ; U-GROOVED YOKE TYPE REGREASABLE
Part # UTRY-5.50-R
BDI # 22974910
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
U Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1550RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
VTRY-5.50A-R
Description
VTRY-5.50A-R TRACK ROLLER ; V-GROOVED YOKE BALL BRG ALT REGREASABLE
Part # VTRY-5.50A-R
BDI # 22975130
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 6300RPM Speed
Rolling Element:
Ball Bearing - Double Row