JC32-16-A

COMPARE

JC32-16-A

Description
JC32-16-A JAW COUPLING HUB ; 1 BORE 2" OD ALUM

RULAND

Part # JC32-16-A

BDI # 799086

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 550 | 92 Shore A Yellow 440In-Lbs | 3 Jaws
Mounting Method: Clamp
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY