Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
667596
Pressure Angle:
14.5
14414MT170A-F1.625
Description
14414MT170A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT170A-F1.625
BDI # 923031
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
14414MT170A-F1.750
Description
14414MT170A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT170A-F1.750
BDI # 923032
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
14414MT170A-F1.875
Description
14414MT170A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT170A-F1.875
BDI # 923033
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
14414MT115A-F2.125
Description
14414MT115A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT115A-F2.125
BDI # 923023
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115