50 HSB X 2.875 STL OMEGA 7300683
Description
50 HSB X 2.875 STL OMEGA 7300683 ; 7300683 NON RETURNABLE
Part # 10287450
BDI # 18140796
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
30 HSB X 2.875 STL OMEGA 7300668
Description
30 HSB X 2.875 STL OMEGA 7300668 ; 7300668 NON RETURNABLE
Part # 10287435
BDI # 18139853
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
60 HSB X 2.875 STL OMEGA 7300692
Description
60 HSB X 2.875 STL OMEGA 7300692 ; 7300692 NON RETURNABLE
Part # 10287456
BDI # 18141008
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
40 HSB STL 2.875 3/4X3/8 KWY 7300677
Description
40 HSB STL 2.875 BORE OMEGA ; 7300677 3/4 X 3/8KW NON RETURNABLE
Part # 10287444
BDI # 18140431
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs