BJ5F121608
Description
BJ5F121608 FLANGED BEARING ; 3/4" ID X 1" OD X 1" THK PTFE
Part # BJ5F121608
BDI # 17051810
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Material:
BJ5
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Features
Enclosure:
Open
Housing Width - Millimeter:
15.062
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
3/4-16 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
CMR12-757Z
Description
CMR12-757Z ROD END PLAIN SPHERICAL BRG ; 3/4" BORE 2-PC CARBON
Part # CMR12-757Z
BDI # 748953
Features
Enclosure:
Open
Housing Width - Millimeter:
15.062
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
3/4-16 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Chrome Plated Ball | With Grease Fitting
Rolling Element:
Spherical Plain Bearing
Features
Material - Liner:
Teflon
Material - Outer Member:
Aluminum
Mounting Thread:
3/4-16 UNF
Thread Direction:
Right Hand
Stud Profile:
Male
Inch - Metric:
Inch
Other Features:
3 Piece | Corrosion Resistance | Loaded Slot Design | Anodized Red Outer | Chrome Plated Ball | Self Lubricating | Self Sealing
Housing Width - Millimeter:
17.45
Material - Ball:
Steel
Rolling Element:
Spherical Plain Bearing
COM12-757
Description
COM12-757 SPHERICAL PLAIN BEARING ; 1.4375" OD W/LUBE GROOVES
Part # COM12-757
BDI # 23705824
Features
Enclosure:
Open
Housing Width - Millimeter:
15.062
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Chrome Plated Ball | Lubrication Hole in Outer Ring
Self Aligning:
Yes