NP500972-907A1
Description
NP500972-907A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW FUEL EFF 4 OD
Part # NP500972-907A1
BDI # 17026571
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.661
Outside Diameter - Millimeter:
93
Bore - Millimeter:
48.514
Bore - Inch:
1.91
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP500972 (1) | NP660895 (1)
Basic Number:
NP500972
Precision Class:
Standard
36-8MX36-IDLER
Description
36-8MX36-IDLER PULLEY ; 8MM PITCH 36MM BELT W 36T CAST IRON
Part # 36-8MX36-IDLER
BDI # 22712473
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
47.244
Belt Pitch:
8 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
36
36-8P30-IDLER
Description
36-8P30-IDLER PULLEY ; 8MM PIT 30MM W 36 TEETH CAST IRON
Part # 36-8P30-IDLER
BDI # 22712547
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.555
Length Thru Bore - Millimeter:
47.244
Belt Pitch:
8 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
30
36-8MX62-IDLER
Description
36-8MX62-IDLER PULLEY ; 8MM PITCH 62MM BELT W 36T CAST IRON
Part # 36-8MX62-IDLER
BDI # 22712485
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
91.44
Belt Pitch:
8 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
62