Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.918
Other Features:
Double Row
Global Part Number GPN:
522787
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
740-2
Description
740-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-3/16" BORE 1.838" WID
Part # 740-2
BDI # 1350616
Features
Component:
Cone
Width - Millimeter:
46.685
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649751
Precision Class:
Standard
Basic Number:
740
ER51
Description
ER51 INSERT BEARING ; 3-3/16" BORE IR WID 1-11/16" OR WID
Part # ER51
BDI # 1355913
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
42.875
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
77.8
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
496-2
Description
496-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION
Part # 496-2
BDI # 1345549
Features
Component:
Cone
Width - Millimeter:
29.769
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646518
Precision Class:
Standard
Basic Number:
496
SNW 18X3.3/16
Description
SNW 18X3.3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB
Part # SNW 18X3.3/16
BDI # 1266669
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve