Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Mounting Thread:
7/16-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating
Rolling Element:
Spherical Plain Bearing
SCF10T
Description
SCF10T ROD END BEARING ; 2PC 5/8" RH STAINLESS FEMALE LINER
Part # SCF10T
BDI # 21490632
Features
Enclosure:
Open
Housing Width - Millimeter:
12.294
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Mounting Thread:
5/8-18 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
6.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
M6 X 1
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece | Zinc Plated Outer | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
11.5
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Mounting Thread:
1/2-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating
Rolling Element:
Spherical Plain Bearing
FKS12
Description
FKS12 SPHER PLAIN BEARING ; 3/4" ALLOY SERIES HEAT TREATED
Part # FKS12
BDI # 21490699
Features
Enclosure:
Open
Housing Width - Millimeter:
15.062
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Precision | Oil Coated Outer | Chrome Plated Ball | Lubrication Groove in ID and OD of Ring
Self Aligning:
Yes