Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50
Length Thru Bore - Inch:
1.969
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Lock Washer | Tapered Threaded Sleeve
UCP204-20MM
Description
UCP204-20MM PILLOW BLOCK BEARING ; 20MM BORE
Part # 2101028406
BDI # 18134143
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
CSA207-20
Description
CSA207-20 INSERT BALL BEARING ; 1-1/4" SHAFT ECC LCK COLL
Part # 2101008559
BDI # 18123550
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
UCFT209-26
Description
UCFT209-26 FLANGED BLOCK BEARING ; 1-5/8" BORE 2 BOLT CAST IRON HOUSING
Part # 2101028288
BDI # 18134053
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
Number of Mounting Holes:
2
WS208-40UMM
Description
WS208-40UMM TAKE UP BEARING ; 40MM ID 144MM LG 114.3MM HT
Part # 2101030001
BDI # 18135104
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
4.016
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.689
Slot to Slot Distance - Millimeter:
102
Slot Width - Millimeter:
17.5
Other Features:
Single Row | Spherical | Normal Duty | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Ball Bearing