GE200ES

COMPARE

GE200ES

Description
GE200ES SPHERICAL PLAIN BEARING ; METRIC OPEN

AURORA BEARING

Part # GE200ES

BDI # 22453771

Features

Enclosure: Open
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE260ES-2RS

COMPARE

GE260ES-2RS

Description
GE260ES-2RS SPHERICAL PLAIN BEARING ; METRIC SEALED PTFE LINED

AURORA BEARING

Part # GE260ES-2RS

BDI # 22453789

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE200XT-2RS

COMPARE

GE200XT-2RS

Description
GE200XT-2RS SPHERICAL PLAIN BEARING ; METRIC OPEN

AURORA BEARING

Part # GE200XT-2RS

BDI # 20476477

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE240XT-2RS

COMPARE

GE240XT-2RS

Description
GE240XT-2RS SPHERICAL PLAIN BEARING

AURORA BEARING

Part # GE240XT-2RS

BDI # 20476479

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: 2 Piece | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY