CFM018022025
Description
CFM018022025 FLANGED BEARING ; 18X22X25X26X2MM C93200 CAST BRONZE
Part # CFM018022025
BDI # 17053618
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.869
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
18
Length Thru Bore - Inch:
0.984
CBM018022022
Description
CBM018022022 SLEEVE BEARING ; 18MM ID X 22MM OD X 22MM L C93200 METRIC
Part # CBM018022022
BDI # 17053489
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.869
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
18
Length Thru Bore - Inch:
0.866
Outside Diameter - Millimeter:
22.076
AAM018022028
Description
AAM018022028 SLEEVE BEARING ; 18 X 22 X 28 MM BRONZE
Part # AAM018022028
BDI # 18198853
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.868
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
18
Length Thru Bore - Inch:
1.102
Outside Diameter - Millimeter:
22.049
CFM018024022
Description
CFM018024022 FLANGED BEARING ; 18X24X22X30X3MM C93200 CAST BRONZE
Part # CFM018024022
BDI # 17053621
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.948
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
18
Length Thru Bore - Inch:
0.866
AAM018025018
Description
AAM018025018 SLEEVE BEARING ; NT102002 THRUST WASHER
Part # AAM018025018
BDI # 18198856
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.986
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
18
Length Thru Bore - Inch:
0.709
Outside Diameter - Millimeter:
25.056