FF-207-2
Description
FF-207-2 PLAIN BEARING ; 0.126"X0.252"X1/4"X5/16"X1/16"
Part # 102001
BDI # 522111
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.25
Flange Outside Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.252
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
3.175
Global Part Number GPN:
490974
FF-207-3
Description
FF-207-3 PLAIN BEARING ; 0.126"X0.252"X3/8"X5/16"X1/16"
Part # 102002
BDI # 522112
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.25
Flange Outside Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.252
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
3.175
Global Part Number GPN:
490975
RC-02
Description
RC-02 ROLLER CLUTCH BEARING ; 0.125IN X 0.281IN X 0.25 W/INTGRL SPRNG
Part # RC-02
BDI # 1088473
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.282
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | Polymer Cage Material
Self Aligning:
No
FF020702
Description
FF020702 FLANGED BEARING ; 1/8X1/4X1/4X5/16X1/16 SAE 841
Part # FF020702
BDI # 17054497
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.25
Flange Outside Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.252
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
3.175
Length Thru Bore - Inch:
0.25
FF020703
Description
FF020703 FLANGED BEARING ; 1/8X1/4X3/8X5/16X1/16 SAE 841
Part # FF020703
BDI # 17054498
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.25
Flange Outside Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.252
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
3.175
Length Thru Bore - Inch:
0.375