NJ306-E-XL-M1
Description
NJ306-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ306-E-XL-M1
BDI # 1162649
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448407
Number of Rows of Rollers:
Single Row
2206-2RS-TVH
Description
2206-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 30MM X 62MM
Part # 2206-2RS-TVH
BDI # 1410776
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
50BS16 30MM
Description
50BS16 30MM ROLLER CHAIN SPROCKET ; 25MM BORE 16T CHAIN NO.50
Part # 50BS16 30MM
BDI # 23287707
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
NAU4LKAFB206
Description
NAU4LKAFB206 FLANGE BLOCK BALL BEARING ; POLY-ROUND HU ASSY
Part # NAU4LKAFB206
BDI # 23242209
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
39.2
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
NAU4LKAFL206
Description
NAU4LKAFL206 FLANGE BLOCK BALL BEARING ; POLY-ROUND HU ASSY
Part # NAU4LKAFL206
BDI # 23242261
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
39.2
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve