34-14MX90-IDLER
Description
34-14MX90-IDLER PULLEY ; 14MM PITCH 90MM BELT W 34T CAST IRON
Part # 34-14MX90-IDLER
BDI # 22708799
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
132.08
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
90
34-14MX68-IDLER
Description
34-14MX68-IDLER PULLEY ; 14MM PITCH 68MM BELT W 34T CAST IRON
Part # 34-14MX68-IDLER
BDI # 22708792
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
109.982
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
68
34-14MX125-IDLER
Description
34-14MX125-IDLER PULLEY ; 14MM PITCH 125MM BELT W 34T CAST IRON
Part # 34-14MX125-IDLER
BDI # 22708773
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
143.002
Face Width - Inch:
5.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
170.688
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
125