Page 1 of 2283

Next

Compare
7K-101-46

COMPARE

7K-101-46

Description
7K-101-46 BALL VALVE ; BRONZE WITH SAFETY VENT SIZE 1/4"

APOLLO VALVES

Part # 7K-101-46

BDI # 27897986

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Safety
Actuation: Hand Lever
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Full Port
Overall Length - Inch: 4.99
Voltage: Not Applicable

Price Inventory : Available to order
Request A Price QTY
7K-102-46

COMPARE

7K-102-46

Description
7K-102-46 BALL VALVE ; BRONZE WITH SAFETY VENT SIZE 3/8"

APOLLO VALVES

Part # 7K-102-46

BDI # 27898524

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Safety
Actuation: Hand Lever
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Full Port
Overall Length - Inch: 4.99
Voltage: Not Applicable

Price Inventory : Available to order
Request A Price QTY
19KJHK150ABJ

COMPARE

19KJHK150ABJ

Description
19KJHK150ABJ SAFETY VALVE ; 2J2-1/2 19K PFA 150PSIBRZ UV AIR

APOLLO VALVES

Part # 19KJHK150ABJ

BDI # 27898205

Features

Port Type: 2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Pressure Relief
Actuation: Hand Lever
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Brass Trim/ PFA Teflon Seat
Voltage: Not Applicable
Overall Height - Inch: 14.25

Price Inventory : Available to order
Request A Price QTY
83B-145-24

COMPARE

83B-145-24

Description
83B-145-24 BALL VALVE ; CS FIRE SAFE MODEL 83B14524

APOLLO VALVES

Part # 83B-145-24

BDI # 27897991

Features

Port Type: 1" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Ball
Actuation: Hand Lever
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 3 Piece | Full Port
Voltage: Not Applicable
Overall Width - Inch: 2.67

Price Inventory : Available to order
Request A Price QTY
543DDBMVAA0080

COMPARE

543DDBMVAA0080

Description
543DDBMVAA0080 SAFETY RELIEF VALVE ; 3/4 - STAINLESS SERIES NO Q 3/4

APOLLO VALVES

Part # 543DDBMVAA0080

BDI # 27898179

Features

Port Type: 3/4" MNPT | 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Safety Relief
Actuation: Hand Lever
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Voltage: Not Applicable

Price Inventory : Available to order
Request A Price QTY