8210G002AC120/60D
Description
8210G002AC120/60D SOLENOID VALVE ; 1/2 X 5/8 2NC BRASS 6.1/FW
Part # 8210G002AC120/60D
BDI # 18178738
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.365
Voltage:
120/60 VAC
EF8342G001AC120/60D
Description
EF8342G001AC120/60D SOLENOID VALVE ; 1/4" FNPT 4P-4W 2POS 120/60VAC
Part # EF8342G001AC120/60D
BDI # 21430225
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | Explosion Proof | In/Out Position
Overall Length - Inch:
3.325
Voltage:
120/60 VAC
8342G001MSAC120/60
Description
8342G001MSAC120/60D SOLENOID VALVE ; 1/4" NPT BRASS 0.7CV
Part # 8342G001MSAC120/60D
BDI # 20697482
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | Screw Type Manual Operator | In/Out Position
Overall Length - Inch:
3.325
Voltage:
120/60 VAC
EF8320G174AC120/60D
Description
EF8320G174AC120/60D SOLENOID VALVE ; 3/2 1/4IN PORT 120V BRASS 100PSI
Part # EF8320G174AC120/60D
BDI # 21838401
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Direct Acting | Ambient Temperature 0 To 52 Deg C | Explosion Proof
Overall Length - Inch:
3.125
Voltage:
120/60 VAC
EF8342G001MSAC120/60
Description
EF8342G001MSAC120/60 SOLENOID VALVE ; 1/4"X3/16" 4WAY BRASS 20.1W
Part # EF8342G001MSAC120/60D
BDI # 20702656
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | Explosion Proof | Screw Type Manual Operator | In/Out Position
Overall Length - Inch:
3.325
Voltage:
120/60 VAC