SC8210G003DC24/DC
Description
SC8210G003DC24/DC SOLENOID VALVE ; 3/4" FNPT 2P-2W 2POS 24VDC
Part # SC8210G003DC24/DC
BDI # 20711582
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6.5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
5.34
Voltage:
24 VDC
EF8344G082DC24/DCD
Description
EF8344G082DC24/DCD SOLENOID VALVE ; 1/2" FNPT 4P-4W 2POS 24VDC
Part # EF8344G082DC24/DCD
BDI # 21430229
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | NEMA 7 Explosionproof Enclosure With Class F Coil
Overall Length - Inch:
6.06
Voltage:
24 VDC
SU8262H022DC24/DC
Description
SU8262H022DC24/DC SOLENOID VALVE ; 1/4" FNPT 2P-2W 2POS 24VDC
Part # SU8262H022DC24/DC
BDI # 20713926
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Class H | High Temperature | DIN Connection
Overall Length - Inch:
3.09
Voltage:
24 VDC
8314H036DC24/DC
Description
8314H036DC24/DCD SOLENOID VALVE ; 120/60 110/50 1/4IN 3/2 WAY
Part # 8314H036DC24/DCD
BDI # 20695956
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 - 0.2 CV Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed
Overall Length - Inch:
3.125
Voltage:
24 VDC