SY5420-5DZ-N7T-F2
Description
SY5420-5DZ-N7T-F2 SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC
Part # SY5420-5DZ-N7T-F2
BDI # 17867229
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch:
7
Voltage:
24 VDC
SV1A00-5FU
Description
SV1A00-5FU SOLENOID VALVE ; 3 PORT 3 WAY/4 POSITION 24VDC
Part # SV1A00-5FU
BDI # 17863626
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
For Manifold
Overall Length - Inch:
3.295
Voltage:
24 VDC
SV2400-5W2U-02T
Description
SV2400-5W2U-02T SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC
Part # SV2400-5W2U-02T
BDI # 17863841
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.44 - 0.72 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Overall Length - Inch:
4.768
Voltage:
24 VDC
SY5120-5DZ-N7T
Description
SY5120-5DZ-N7T SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY5120-5DZ-N7T
BDI # 17866123
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.524
Voltage:
24 VDC
SV1100-5FU
Description
SV1100-5FU SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV1100-5FU
BDI # 17863509
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Internal Pilot | With Light/Surge Voltage Suppressor
Overall Length - Inch:
3.299
Voltage:
24 VDC