QD156H200
Description
QD156H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI E BUSHED 156T
Part # QD156H200
BDI # 22735962
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
59.512
Face Width - Inch:
2.343
Belt Pitch:
1/2 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
630.631
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
140-14MX20-3525
Description
140-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 140T
Part # 140-14MX20-3525
BDI # 22704320
Features
Pitch Diameter - Inch:
24.567
Inch - Metric:
Metric
Outside Diameter - Inch:
24.453
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
624
Mounting Method:
Bushed
Belt Width - Millimeter:
20
180-14MX125-7060
Description
180-14MX125-7060 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 180T
Part # 180-14MX125-7060
BDI # 22715367
Features
Pitch Diameter - Inch:
31.575
Inch - Metric:
Metric
Outside Diameter - Inch:
31.469
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
802
Mounting Method:
Bushed
Belt Width - Millimeter:
125
180-14MX68-4535
Description
180-14MX68-4535 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 180T
Part # 180-14MX68-4535
BDI # 22715385
Features
Pitch Diameter - Inch:
31.575
Inch - Metric:
Metric
Outside Diameter - Inch:
31.469
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
802
Mounting Method:
Bushed
Belt Width - Millimeter:
68
168-14P55-3020
Description
168-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 168T
Part # 168-14P55-3020
BDI # 22710502
Features
Pitch Diameter - Inch:
29.488
Inch - Metric:
Metric
Outside Diameter - Inch:
29.366
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
749
Mounting Method:
Bushed
Belt Width - Millimeter:
55