Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
25.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted
T18-0018-0018
Description
T18-0018-0018 ; POR 2HP 1750/2300RPM 120/240V DC MOTOR
Part # T18-0018-0018
BDI # 21821972
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
20.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F3 Face