Page 1 of 7

Next

Compare
M1508T

COMPARE

M1508T

Description
M1508T SPEED MOTOR ; 44M 4/8P TEFC HOR 215T

BALDOR-RELIANCE

Part # M1508T

BDI # 129735

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.01
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2-1/2 | 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1705T

COMPARE

M1705T

Description
M1705T SPEED MOTOR ; 1.5/.75HP 1725/850RPM 3PH 60HZ 145T 3535

BALDOR-RELIANCE

Part # M1705T

BDI # 129756

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4 | 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1507T

COMPARE

M1507T

Description
M1507T SPEED MOTOR ; 3/1.5HP 1725/850RPM 3PH 60HZ 184T 3640M

BALDOR-RELIANCE

Part # M1507T

BDI # 129734

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.04
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1557T

COMPARE

M1557T

Description
M1557T SPEED MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3628M

BALDOR-RELIANCE

Part # M1557T

BDI # 129747

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3/4 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1709T

COMPARE

M1709T

Description
M1709T SPEED MOTOR ; 7.5/3.8HP 1740/860RPM 3PH 60HZ 215T 3754

BALDOR-RELIANCE

Part # M1709T

BDI # 129760

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.51
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3.8 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY