VM3153T

COMPARE

VM3153T

Description
VM3153T GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 143TC 3428M OPEN

BALDOR-RELIANCE

Part # VM3153T

BDI # 131134

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.41
Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VM3543T

COMPARE

VM3543T

Description
VM3543T GENERAL PURPOSE AC MOTOR ; 3/4HP 143TC FRM 1200RPM 208-230/460VAC

BALDOR-RELIANCE

Part # VM3543T

BDI # 131178

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.41
Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY